Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

B-Line SB1718YZ Steel Tubular Stringer Ladder 119-1/2-Inch x 18-Inch x 1-1/2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

B-Line SB1718YZ Steel Tubular Stringer Ladder 119-1/2-Inch x 18-Inch x 1-1/2-Inch

SKU: 131853
B-Line Tubular stringer ladder features steel/ASTM A513 construction and yellow zinc finish for longer endurance. It measures 18-Inch x 1-1/2-Inch x 119-1/2-Inch. This ladder has rung spacing of 1/2 x 1-Inch and rail stringer dimension of 3/8 x 1-1/2-Inch. It is perfect for use on cable runways. Ladder is mountable to ceilings, walls, floors, relay racks and electronic enclosures. Tubular stringer ladder is UL listed.
  • Rung spacing of 1/2 x 1-Inch
  • Features steel/ASTM A513 construction
  • Measures 18-Inch x 1-1/2-Inch x 119-1/2-Inch

Overview

B-Line Tubular stringer ladder features steel/ASTM A513 construction and yellow zinc finish for longer endurance. It measures 18-Inch x 1-1/2-Inch x 119-1/2-Inch. This ladder has rung spacing of 1/2 x 1-Inch and rail stringer dimension of 3/8 x 1-1/2-Inch. It is perfect for use on cable runways. Ladder is mountable to ceilings, walls, floors, relay racks and electronic enclosures. Tubular stringer ladder is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
RoHS Flag
Contact manufacturer
Item Name
Tubular Stringer Ladder
Standards
UL Listed
Length
119.5
Stringer Dimension
3/8 Inch x 1-1/2 Inch
Country Of Origin
United States of America
UNSPSC
39131705
UPC
79903800085
Brand Name
B-Line
sku
131853
Width
18
Height
1.5
Material
Steel/ASTM A513
GTIN
00799038000853
Finish
Yellow Zinc
Manufacturer Part Number
SB1718YZ
Manufacturer Name
Eaton
Energy Star Flag
No
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.