Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

B-Line R9000-E E-Coat Aluminum NEMA 3R Termination Enclosure 18-Inch x 11-Inch x 52-Inch ANSI 61 Gray

  

*Images are for illustration purposes only and may not be an exact representation of the product

B-Line R9000-E E-Coat Aluminum NEMA 3R Termination Enclosure 18-Inch x 11-Inch x 52-Inch ANSI 61 Gray

SKU: 695080
B-Line NEMA 3R termination enclosure measuring 18-Inch x 52-Inch x 11-Inch, has aluminum construction for added strength and corrosion resistance. This enclosure in ANSI 61 gray E-coated finish, is ideal for termination of utility supply cables. It features four stud line and three #4 - 600-MCM load connection. The surface mountable enclosure is suitable to use as a termination point before bussed gutters in underground applications. It has a current rating of 800-Amps and power rating of 3-Watts. Enclosure with aluminum bushings, features removable door with sealing provision and lifting handles. The termination enclosure meets UL and EUSERC standards.
  • Ideal for terminating the utility supply cables
  • Surface mountable
  • Made from aluminum for added durability and corrosion resistance

Overview

B-Line NEMA 3R termination enclosure measuring 18-Inch x 52-Inch x 11-Inch, has aluminum construction for added strength and corrosion resistance. This enclosure in ANSI 61 gray E-coated finish, is ideal for termination of utility supply cables. It features four stud line and three #4 - 600-MCM load connection. The surface mountable enclosure is suitable to use as a termination point before bussed gutters in underground applications. It has a current rating of 800-Amps and power rating of 3-Watts. Enclosure with aluminum bushings, features removable door with sealing provision and lifting handles. The termination enclosure meets UL and EUSERC standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Phase
No
Degree of Protection
No
Brand Name
B-Line
Color
ANSI 61 Gray
RoHS Flag
Contact manufacturer
Size
18 Inch Width x 11 Inch Depth x 52 Inch Height
Shape
Rectangular
Energy Star Flag
No
Standards
UL Listed
Type
NEMA 3R
UNSPSC
39131701
UPC
78205153186
Country Of Origin
United States of America
sku
695080
Material
Aluminum
Mounting
Surface
Manufacturer Part Number
R9000-E
Manufacturer Name
B-Line
Item Name
Termination Enclosure
GTIN
00782051531862
Finish
E-Coat
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.