Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

B-Line N524SS6 316 Stainless Steel 500 Series Channel Nut With Spring 1/4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

B-Line N524SS6 316 Stainless Steel 500 Series Channel Nut With Spring 1/4-Inch

SKU: 127358
B-Line 500 Series channel nut with spring, features 316 stainless steel construction for longer endurance. This UNC threaded nut has thread size of 1/4 - 20. Nut minimizes slip load by 50% due to hardness of material. This 1/4-Inch nut is suitable for use with B42, B52, B54 and B56 aluminum channel. Channel nut meets ISO 9001 standards.
  • For use with B42, B52, B54 and B56 aluminum channel
  • Features 316 stainless steel construction
  • Has trade size of 1/4-Inch

Overview

B-Line 500 Series channel nut with spring, features 316 stainless steel construction for longer endurance. This UNC threaded nut has thread size of 1/4 - 20. Nut minimizes slip load by 50% due to hardness of material. This 1/4-Inch nut is suitable for use with B42, B52, B54 and B56 aluminum channel. Channel nut meets ISO 9001 standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Switch Type
No
Height
0.25
Standards
ISO 9001
UNSPSC
39121311
RoHS Flag
Contact manufacturer
Country Of Origin
Taiwan, Republic of China
Energy Star Flag
No
Manufacturer Part Number
N524SS6
Manufacturer Name
Eaton
UPC
78101101836
sku
127358
GTIN
00781011018368
Thread Type
UNC
Thread Size
1/4-20
Brand Name
B-Line
Size
1/4 Inch
Finish
No
Material
316 Stainless Steel
Item Name
Channel Nut With Spring
Type
500 Series
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.