Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

B-Line N228SS6 316 Stainless Steel 200 Series Channel Nut With Spring 3/8-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

B-Line N228SS6 316 Stainless Steel 200 Series Channel Nut With Spring 3/8-Inch

SKU: 123177
B-Line 200 Series channel nut with spring, features 316 stainless steel construction for longer endurance. It has thread size of 3/8 - 16. Nut minimizes slip load by 50% due to hardness of material. This 3/8-Inch nut is suitable for use with B22, B24, B26 and B32 aluminum channel.
  • Reduce slip load by 50% due to hardness of material
  • For use with B22, B24, B26 and B32 aluminum channel
  • Thread of size 3/8 - 16

Overview

B-Line 200 Series channel nut with spring, features 316 stainless steel construction for longer endurance. It has thread size of 3/8 - 16. Nut minimizes slip load by 50% due to hardness of material. This 3/8-Inch nut is suitable for use with B22, B24, B26 and B32 aluminum channel.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Switch Type
No
Height
0.375
UNSPSC
39121311
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Energy Star Flag
No
Manufacturer Part Number
N228SS6
Manufacturer Name
Eaton
UPC
78101140366
GTIN
00781011403669
Thread Type
No
Thread Size
3/8-16
Brand Name
B-Line
Size
3/8 Inch
Finish
No
Material
316 Stainless Steel
Item Name
Channel Nut With Spring
Type
200 Series

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.