Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

B-Line M1M100PD 1-Phase Ring Type Mobile Home Pedestal 4 Jaw 125-Amp

  

*Images are for illustration purposes only and may not be an exact representation of the product

B-Line M1M100PD 1-Phase Ring Type Mobile Home Pedestal 4 Jaw 125-Amp

SKU: 526150
B-Line Mobile home pedestal features hinged disconnect cover with padlock provision and separate load exit enclosure. It is rated at 125-Amps and 120/240-Volts. It is interrupt rated at 10-Kilo-Amps. The 3-Wire, 1-Phase pedestal supports 6-AWG 250-kcmil line and neutral wire size. The ring pedestal is suitable for mobile home, isolated compartments for customer equipment, circuit breakers and metering service. Mobile home pedestal meets UL 67, ANSI C12.7 standards.
  • Louvered line section for ventilation
  • Provisions for additional breakers
  • Has an interrupt rating of 10-Kilo-Amps
  • For mobile home, isolated compartments for customer equipment, circuit breakers and metering service

Overview

B-Line Mobile home pedestal features hinged disconnect cover with padlock provision and separate load exit enclosure. It is rated at 125-Amps and 120/240-Volts. It is interrupt rated at 10-Kilo-Amps. The 3-Wire, 1-Phase pedestal supports 6-AWG 250-kcmil line and neutral wire size. The ring pedestal is suitable for mobile home, isolated compartments for customer equipment, circuit breakers and metering service. Mobile home pedestal meets UL 67, ANSI C12.7 standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fuse Type
No
Degree of Protection
No
Actuator
No
sku
526150
Number of Wires
3.0000
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
Number of Jaws
4.0000
UNSPSC
39121102
Voltage Rating
120/240 Volt
GTIN
00782051374001
Standards
UL 67 Listed, ANSI C12.7
Phase
1
Brand Name
B-Line
Manufacturer Part Number
M1M100PD
Manufacturer Name
B-Line
UPC
78205137400
Amperage Rating
125 Amp
Conductor Size
6 AWG-250 KCMIL Line/Neutral
Knockouts
(1) 1/2 Inch, (1) 1/2 - 3/4 Inch, (1) 1 - 1-1/4 - 1-1/2 - 2 Inch Concentric
Item Name
Ring Type Mobile Home Pedestal
Interrupt Rating
10 Kilo-Amp
Finish
ANSI 61 Gray Acrylic Electrocoated
Feed Location
Underground
Dimensions
10 Inch Width x 4-5/8 Inch Depth x 78 Inch Height
Enclosure
NEMA 3R
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.