Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

B-Line FT4X12X10 Electrogalvanized Steel Straight Sections Wire Basket Cable Tray 118.312-Inch x 12-Inch x 4.38-Inch Flextray™

  

*Images are for illustration purposes only and may not be an exact representation of the product

B-Line FT4X12X10 Electrogalvanized Steel Straight Sections Wire Basket Cable Tray 118.312-Inch x 12-Inch x 4.38-Inch Flextray™

SKU: 37584
B-Line Flextray™ Straight sections wire basket cable tray features steel construction and has electro-galvanized finish. It measures 12-Inch x 4.38-Inch x 118.312-Inch. It has working load capacity of 17.39 lb and minimum wire diameter of 0.196-Inch. Wire basket cable tray is UL listed.
  • Features steel construction
  • Measures 12-Inch x 4.38-Inch x 118.312-Inch
  • Features electro-galvanized finish provides protection against corrosion

Overview

B-Line Flextray™ Straight sections wire basket cable tray features steel construction and has electro-galvanized finish. It measures 12-Inch x 4.38-Inch x 118.312-Inch. It has working load capacity of 17.39 lb and minimum wire diameter of 0.196-Inch. Wire basket cable tray is UL listed.

Specifications

Type
Straight Section
Standards
UL Listed
Sub Brand
Flextray™
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Finish
Electrogalvanized
Brand Name
B-Line
Working Load Limit
17.39 lb
Manufacturer Name
Eaton
Manufacturer Part Number
FT4X12X10
Height
4.38
Item Name
Wire Basket Cable Tray
Length
118.312
Material
Steel
Width
12

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.