Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

B-Line BR-32-4W Zinc Plated Steel Lag Screw Threaded Bridle Ring 2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

B-Line BR-32-4W Zinc Plated Steel Lag Screw Threaded Bridle Ring 2-Inch

SKU: 134535
B-Line Lag screw threaded bridle ring has trade size of 2-inches. It withstands working load of 50 lb. This bridle ring has steel construction and zinc-plated finish. It is ideal for use with low-voltage cable. It has 1/4-Inch x 7/8-Inch thread. Threaded bridle ring is cULus listed.
  • Supports low-voltage communication cables from beams or rods when used with other fasteners
  • Trade size of 2-inches
  • Withstands working load of 50 lb

Overview

B-Line Lag screw threaded bridle ring has trade size of 2-inches. It withstands working load of 50 lb. This bridle ring has steel construction and zinc-plated finish. It is ideal for use with low-voltage cable. It has 1/4-Inch x 7/8-Inch thread. Threaded bridle ring is cULus listed.

Specifications

Closure Type
No
Fits Waist Size
No
RoHS Flag
Contact manufacturer
UNSPSC
39121311
Country Of Origin
China
Energy Star Flag
No
Working Load Limit
50 lb
Type
Lag Screw
Trade Size
2 Inch
Thread Size
1/4 Inch
Thread Length
0.875
Material
Steel
Standards
cULus Certified
UPC
78101119876
Manufacturer Name
Eaton
Manufacturer Part Number
BR-32-4W
Item Name
Threaded Bridle Ring
Brand Name
B-Line
Cable Type
No
Finish
Zinc Plated
For Use With
Low Voltage Cable
GTIN
00781011198763
Is PFA Discontinued
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.