Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

B-Line BH7 Steel 2-Hole L-Angle Bracket

  

*Images are for illustration purposes only and may not be an exact representation of the product

B-Line BH7 Steel 2-Hole L-Angle Bracket

SKU: 108724
B-Line 2-Hole L Angle bracket has steel construction and withstands load capacity of 160 lb. It has hole of diameter 1/4-Inch. Angle bracket is cULus listed.
  • Applicable for wire or chain drop from concrete or wood
  • Features steel construction
  • Has hole diameter of 1/4-Inch

Overview

B-Line 2-Hole L Angle bracket has steel construction and withstands load capacity of 160 lb. It has hole of diameter 1/4-Inch. Angle bracket is cULus listed.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Type
2-Hole, L-Angle
Energy Star Flag
No
Standards
cULus Certified
GTIN
00781011188306
UNSPSC
39121311
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Load Capacity
160 lb
UPC
78101118830
Manufacturer Name
Eaton
Manufacturer Part Number
BH7
Brand Name
B-Line
Material
Steel
Finish
No
Item Name
Bracket

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.