Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

B-Line BCH64 Steel Cable Hook 4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

B-Line BCH64 Steel Cable Hook 4-Inch

SKU: 112977
B-Line Cable hook has steel construction and pre-galvanized finish for longer endurance. It has 4-Inch trade size and 30 lb static load capacity. This hole mountable cable hook is suitable for use with Cat 5/5e/6/6A fiber optic, inner duct and low-voltage cables. Cable hook is cULus listed.
  • Trade size of 4-inches
  • Features steel construction with pre-galvanized finish
  • Has 4-Inch Dia

Overview

B-Line Cable hook has steel construction and pre-galvanized finish for longer endurance. It has 4-Inch trade size and 30 lb static load capacity. This hole mountable cable hook is suitable for use with Cat 5/5e/6/6A fiber optic, inner duct and low-voltage cables. Cable hook is cULus listed.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
UNSPSC
39121705
Standards
cULus Certified
GTIN
00781011047214
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Energy Star Flag
No
UPC
78101104721
Manufacturer Name
Eaton
Manufacturer Part Number
BCH64
Load Capacity
30 lb Static
Mounting
0.26 Inch Hole
Brand Name
B-Line
Drive Size
No
Finish
Pre-Galvanized
For Use With
Category 5/5e/6/6A Fiber Optic, Innerduct and Low Voltage Cables, Capacity Upto 300 4-Pair UTP Category 5e or 2-Strand Fiber Optic Cable or 185 Category 6 or 98 Category 6A
Item Name
Cable Hook
Material
Steel
Point Type
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.