Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

B-Line BCH21-W2 Steel Cable To Rod J-Hook 1-5/16-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

B-Line BCH21-W2 Steel Cable To Rod J-Hook 1-5/16-Inch

SKU: 40206
B-Line Cable to rod J-hook has steel construction and pre-galvanized finish for longer endurance. It has 1-5/16-Inch trade size and 25 lb static load capacity. J-Hook easily attaches to 12-AWG wire thru 1/4-Inch plain or threaded rod. It is suitable for use with low-voltage cables. Cable to rod J-Hook is cULus listed.
  • Supports cable from 12-AWG wire thru 3/8-Inch threaded rod
  • Features steel construction with pre-galvanized finish
  • Has 1.3125-Inch Dia

Overview

B-Line Cable to rod J-hook has steel construction and pre-galvanized finish for longer endurance. It has 1-5/16-Inch trade size and 25 lb static load capacity. J-Hook easily attaches to 12-AWG wire thru 1/4-Inch plain or threaded rod. It is suitable for use with low-voltage cables. Cable to rod J-Hook is cULus listed.

Specifications

UNSPSC
39121705
Standards
cULus Certified
GTIN
00781011048198
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Energy Star Flag
No
UPC
78101104819
Manufacturer Name
Eaton
Manufacturer Part Number
BCH21-W2
Load Capacity
25 lb Static
Mounting
1/4 Inch Plain/Threaded Rod
Brand Name
B-Line
Cable Size
12 AWG
Drive Size
No
Finish
Pre-Galvanized
Item Name
Cable To Rod J-Hook
Material
Steel
Point Type
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.