Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

B-Line B766-22 Zinc Electroplated Low Carbon Steel 2-Hole Straight Strut Joiner

  

*Images are for illustration purposes only and may not be an exact representation of the product

B-Line B766-22 Zinc Electroplated Low Carbon Steel 2-Hole Straight Strut Joiner

SKU: 112857
B-Line 2-Hole 12-gauge Straight strut joiner features low-carbon steel construction and electro-plated zinc/ASTM B633 SC3 type III or ASTM A653 finish. This strut joiner is suitable for use with B22 & B24 channels. It includes two cam screws. It measures 4-1/2-Inch x 1-5/8-Inch. Straight strut joiner is UL listed.
  • Features low-carbon steel construction
  • Suitable for use with B22 and B24 channels
  • Measures 4-1/2-Inch x 1-5/8-Inch

Overview

B-Line 2-Hole 12-gauge Straight strut joiner features low-carbon steel construction and electro-plated zinc/ASTM B633 SC3 type III or ASTM A653 finish. This strut joiner is suitable for use with B22 & B24 channels. It includes two cam screws. It measures 4-1/2-Inch x 1-5/8-Inch. Straight strut joiner is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Type
2-Hole, Straight
Energy Star Flag
No
Standards
UL Listed
GTIN
00781011574437
UNSPSC
39121700
RoHS Flag
Contact manufacturer
Country Of Origin
China
sku
112857
Dimensions
4-1/2 Inch x 1-5/8 Inch
UPC
78101157443
Manufacturer Name
Eaton
Manufacturer Part Number
B766-22
Brand Name
B-Line
Material
Low Carbon Steel
Finish
Electroplated Zinc/ASTM B633 SC3 Type III or ASTM A653
For Use With
B22 or B24 Channels
Gauge
12.0000
Item Name
Strut Joiner
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.