Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

B-Line B54SH-120SS4 304 Stainless Steel Type SH Single Slotted Channel 10-ft x 1-5/8-Inch x 13/16-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

B-Line B54SH-120SS4 304 Stainless Steel Type SH Single Slotted Channel 10-ft x 1-5/8-Inch x 13/16-Inch

SKU: 111139
B-Line SH Type Single slotted channel features 304 stainless steel/ASTM A240 construction and is suitable for building industry. It measures 1-5/8-Inch x 13/16-Inch x 10 ft. This 14-gauge thick channel has nominal cross section of 0.299-Sq-Inch. Cold formed channel uses 90% of channel loading chart for beam loads.
  • Cold roll formed process
  • Features 304 stainless steel/ASTM A240 construction
  • Measures 1-5/8-Inch x 13/16-Inch x 10-ft

Overview

B-Line SH Type Single slotted channel features 304 stainless steel/ASTM A240 construction and is suitable for building industry. It measures 1-5/8-Inch x 13/16-Inch x 10 ft. This 14-gauge thick channel has nominal cross section of 0.299-Sq-Inch. Cold formed channel uses 90% of channel loading chart for beam loads.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ft
Type
Type SH
Width
1.625
Country Of Origin
United States of America
GTIN
00781011257071
UNSPSC
30101805
RoHS Flag
Contact manufacturer
Energy Star Flag
No
sku
111139
Thickness
14
Slot Pitch
2 Inch
UPC
78101125707
Manufacturer Name
Eaton
Manufacturer Part Number
B54SH-120SS4
Length
10
Item Name
Single Slotted Channel
Slot Size
9/16 Inch Length x 1-1/8 Inch Width
Finish
No
Material
304 Stainless Steel/ASTM A240
Brand Name
B-Line
Height
0.8125
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.