Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

B-Line B501-1-1/2-ZN U-Bolt With Hexagonal Nut 1-3/4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

B-Line B501-1-1/2-ZN U-Bolt With Hexagonal Nut 1-3/4-Inch

SKU: 416271
B-Line U-bolt with hex nut, has 5/16-Inch - 18 thread size and thread length of 1-3/4-inches. It is suitable for use with rigid conduit or iron pipe.
  • Engineered for use with rigid conduit or iron pipe
  • 5/16 - 18 Thread size
  • 1-3/4-Inch long thread

Overview

B-Line U-bolt with hex nut, has 5/16-Inch - 18 thread size and thread length of 1-3/4-inches. It is suitable for use with rigid conduit or iron pipe.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
RoHS Flag
Contact manufacturer
Energy Star Flag
No
Thread Length
1.75
Thread Size
5/16-18
Thread Type
No
Country Of Origin
China
UNSPSC
39121311
UPC
78101155603
Brand Name
B-Line
sku
416271
Shank Type
No
Manufacturer Part Number
B501-1-1/2-ZN
Manufacturer Name
Eaton
Item Name
U-Bolt With Hexagonal Nut
Pipe Size
5/16 Inch
GTIN
00781011556037
Finish
Electroplated Zinc
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.