Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

B-Line B376ZN Zinc Electroplated Steel Four Bearing Trolley Assembly

  

*Images are for illustration purposes only and may not be an exact representation of the product

B-Line B376ZN Zinc Electroplated Steel Four Bearing Trolley Assembly

SKU: 114329
B-Line Four bearing trolley assembly features steel construction and electro-plated zinc/ASTM B633 SC3 type III or ASTM A653 finish. This trolley assembly has hole of diameter 9/16-Inch. It is suitable for use with B22 channel. It measures 3-3/8-Inch x 3-5/16-Inch x 1-5/16-Inch x 1/4-Inch. Trolley assembly has load capacity of 300 lb at 600 RPM, 450 lb at 300 RPM and 600 lb at 100 RPM.
  • Stainless steel ball bearings
  • Safety factor of 2.5
  • Withstands maximum load capacity of 300 lb at 600 RPM, 450 lb at 300 RPM and 600 lb at 100 RPM

Overview

B-Line Four bearing trolley assembly features steel construction and electro-plated zinc/ASTM B633 SC3 type III or ASTM A653 finish. This trolley assembly has hole of diameter 9/16-Inch. It is suitable for use with B22 channel. It measures 3-3/8-Inch x 3-5/16-Inch x 1-5/16-Inch x 1/4-Inch. Trolley assembly has load capacity of 300 lb at 600 RPM, 450 lb at 300 RPM and 600 lb at 100 RPM.

Specifications

Brand Name
B-Line
Manufacturer Part Number
B376ZN
Manufacturer Name
Eaton
RoHS Flag
Contact manufacturer
UPC
78101153673
Energy Star Flag
No
Country Of Origin
United States of America
GTIN
00781011536732
Load Capacity
300 lb at 600 RPM, 450 lb at 300 RPM, 600 lb at 100 RPM
Dimensions
3-3/8 Inch Length x 3-5/16 Inch Width x 1-5/16 Inch Depth
Finish
Electroplated Zinc/ASTM B633 SC3 Type III or ASTM A653
For Use With
B22 Channel
Item Name
Four Bearing Trolley Assembly
Material
Steel
Thickness
0.25
UNSPSC
39121700
Is PFA Discontinued
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.