Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

B-Line B342ZN Zinc Plated Steel 5-Hole Splice Plate

  

*Images are for illustration purposes only and may not be an exact representation of the product

B-Line B342ZN Zinc Plated Steel 5-Hole Splice Plate

SKU: 108622
B-Line 5-Hole Splice plate features steel construction with zinc-plated finish. The 7/32-Inch thick plate has dimension of 9-1/8-Inch x 1-5/8-Inch. It has five holes of diameter 9/16-Inch and is perfect for use with channels. It finds application in electrical, mechanical and industrial uses. Splice plate meets ASTM A1018/A653/B633 and ISO 9001 standards.
  • Steel construction with zinc-plated finish
  • Hole spacing of 13/16-Inch from end and 1-7/8-inches on center
  • Thickness of 7/32-Inch
  • Perfect for electrical, mechanical and industrial applications

Overview

B-Line 5-Hole Splice plate features steel construction with zinc-plated finish. The 7/32-Inch thick plate has dimension of 9-1/8-Inch x 1-5/8-Inch. It has five holes of diameter 9/16-Inch and is perfect for use with channels. It finds application in electrical, mechanical and industrial uses. Splice plate meets ASTM A1018/A653/B633 and ISO 9001 standards.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Type
5-Hole
Energy Star Flag
No
Standards
ASTM A1018/A653/B633, ISO 9001
GTIN
00781011533250
UNSPSC
39121311
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Thickness
0.21875
Dimensions
1-5/8 Inch Width
UPC
78101153325
Manufacturer Name
B-Line
Manufacturer Part Number
B342ZN
Brand Name
B-Line
Length
9.125
Material
Steel
Finish
Zinc Plated
For Use With
Channels
Hole Size
(5) 9/16 Inch
Item Name
Splice Plate

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.