Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

B-Line B280SQSS4 304 Stainless Steel 4 Hole Square U Post Base

SKU: 106105
B-Line 4-Hole U Post base features 304 stainless steel construction. Square base has hole of diameter 9/16 Inch. It is suitable for use with 1-5/8 Inch x 1-5/8 Inch B22 channel. Base measures 6 Inch x 6 Inch and post measures 1-11/16 Inch x 3-1/2 Inch x 1/4 Inch.
  • Hot rolled pickled oiled process
  • Material Meets ASTM B633 Type III SC3
  • Base measures 6 Inch x 6 Inch

Overview

B-Line 4-Hole U Post base features 304 stainless steel construction. Square base has hole of diameter 9/16 Inch. It is suitable for use with 1-5/8 Inch x 1-5/8 Inch B22 channel. Base measures 6 Inch x 6 Inch and post measures 1-11/16 Inch x 3-1/2 Inch x 1/4 Inch.

Specifications

List UOM Qty
100
Order UOM
ea
Base Size
6 Inch Length x 6 Inch Width
RoHS Flag
Contact manufacturer
Energy Star Flag
No
Country of Origin
United States of America
Material
Steel
Thickness
0
Type
Square Base, 4 Hole
UNSPSC
39121311
sku
106105
GTIN
782051250299
For Use With
1-5/8 Inch x 1-5/8 Inch B22 Channels
UPC
78205125029
Manufacturer Name
Eaton
Manufacturer Part Number
B280SQSS4
Item Name
U Post Base
Finish
304 Stainless Steel
Dimensions
1-11/16 Inch Width x 3-1/2 Inch Height
Brand Name
B-Line
Pending Enrichment
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.