Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

B-Line B280SQHDG Hot Dip Galvanized Steel Square 4-Hole U Post Base

  

*Images are for illustration purposes only and may not be an exact representation of the product

B-Line B280SQHDG Hot Dip Galvanized Steel Square 4-Hole U Post Base

SKU: 119949
B-Line 4-Hole U Post base features steel construction and hot-dip galvanized finish. Square base has hole of diameter 9/16-Inch. It is suitable for use with 1-5/8-Inch x 1-5/8-Inch B22 channel. Base measures 6-Inch x 6-Inch and post measures 1-11/16-Inch x 3-1/2-Inch x 1/4-Inch.
  • Hot rolled pickled oiled process
  • Material Meets ASTM B633 Type III SC3
  • Base measures 6-Inch x 6-Inch

Overview

B-Line 4-Hole U Post base features steel construction and hot-dip galvanized finish. Square base has hole of diameter 9/16-Inch. It is suitable for use with 1-5/8-Inch x 1-5/8-Inch B22 channel. Base measures 6-Inch x 6-Inch and post measures 1-11/16-Inch x 3-1/2-Inch x 1/4-Inch.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Type
Square, 4-Hole
Energy Star Flag
No
Base Size
6 Inch Length x 6 Inch Width
GTIN
00781011571511
UNSPSC
39121311
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Thickness
0.25
sku
119949
Dimensions
1-11/16 Inch Width x 3-1/2 Inch Height
UPC
78101157151
Manufacturer Name
Eaton
Manufacturer Part Number
B280SQHDG
Brand Name
B-Line
Material
Steel
Finish
Hot Dip Galvanized
For Use With
1-5/8 Inch x 1-5/8 Inch B22 Channels
Item Name
U Post Base
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.