Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

B-Line B272ZN Zinc Electroplated Steel 8-Hole Double Wing Connection

  

*Images are for illustration purposes only and may not be an exact representation of the product

B-Line B272ZN Zinc Electroplated Steel 8-Hole Double Wing Connection

SKU: 126441
B-Line 8-Hole Double wing connection features steel construction and electro-plated zinc/ASTM B633 SC3 type III or ASTM A653 finish. This wing connection has hole of diameter 9/16-Inch. It is suitable for use with channel. It measures 3-15/16-Inch x 5-7/16-Inch x 1/4-Inch.
  • Hot rolled pickled oiled process
  • Features steel construction
  • Has hole diameter of 9/16-Inch

Overview

B-Line 8-Hole Double wing connection features steel construction and electro-plated zinc/ASTM B633 SC3 type III or ASTM A653 finish. This wing connection has hole of diameter 9/16-Inch. It is suitable for use with channel. It measures 3-15/16-Inch x 5-7/16-Inch x 1/4-Inch.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Type
8-Hole
Energy Star Flag
No
Standards
ASTM B633 Type III SC3
GTIN
00781011526337
UNSPSC
39121311
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Dimensions
3-15/16 Inch Length x 5-7/16 Inch Height x 1/4 Inch Thickness
UPC
78101152633
Manufacturer Name
Eaton
Manufacturer Part Number
B272ZN
Brand Name
B-Line
Material
Steel
Finish
Electroplated Zinc/ASTM B633 SC3 Type III or ASTM A653
For Use With
Channels
Item Name
Double Wing Connection

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.