Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

B-Line B217-PGRY120 Gray Plastic Closure Strip

  

*Images are for illustration purposes only and may not be an exact representation of the product

B-Line B217-PGRY120 Gray Plastic Closure Strip

SKU: 115191
B-Line Closure strip is made of plastic material with gray finish. This 20-gauge strip is snap in mounted and is compatible with all channels. Strip is UL listed.
  • 20-Gauge strip
  • Features plastic construction with gray finish
  • Perfect for use with all channels

Overview

B-Line Closure strip is made of plastic material with gray finish. This 20-gauge strip is snap in mounted and is compatible with all channels. Strip is UL listed.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Energy Star Flag
No
Standards
UL Listed
GTIN
00781011846794
UNSPSC
31160000
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Dimensions
120 Inch Length x 1-7/16 Inch Width x 5/8 Inch Depth
UPC
78101184679
Manufacturer Name
Eaton
Manufacturer Part Number
B217-PGRY120
Brand Name
B-Line
Material
Plastic
Finish
Gray
Mounting
Snap-In
For Use With
Channels
Item Name
Closure Strip

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.