Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

B-Line B105ZN Zinc Electroplated Steel 3-Hole Z-Support

  

*Images are for illustration purposes only and may not be an exact representation of the product

B-Line B105ZN Zinc Electroplated Steel 3-Hole Z-Support

SKU: 101046
B-Line 3-Hole 12-gauge 90-degree Z-Support features steel construction and electro-plated zinc/ASTM B633 SC3 type III or ASTM A653 finish. This support has hole of diameter 9/16-Inch and is suitable for use with B22 channel. It measures 1-5/8-Inch x 3-1/2-Inch x 1/4-Inch. Z-Support is UL listed.
  • Hot rolled pickled oiled process
  • Features steel construction
  • Has electro-plated zinc/ASTM B633 sc3 type iii or ASTM A653 finish

Overview

B-Line 3-Hole 12-gauge 90-degree Z-Support features steel construction and electro-plated zinc/ASTM B633 SC3 type III or ASTM A653 finish. This support has hole of diameter 9/16-Inch and is suitable for use with B22 channel. It measures 1-5/8-Inch x 3-1/2-Inch x 1/4-Inch. Z-Support is UL listed.

Specifications

Type
3-Hole
Energy Star Flag
No
UNSPSC
39121700
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Material
Steel
GTIN
00781011500535
UPC
78101150053
Manufacturer Name
Eaton
Manufacturer Part Number
B105ZN
Item Name
Z-Support
Brand Name
B-Line
Dimensions
1-5/8 Inch Length x 3-1/2 Inch Width x 1/4 Inch Thickness
Finish
Electroplated Zinc/ASTM B633 SC3 Type III or ASTM A653
For Use With
B22 Channel
Gauge
12.0000
Standards
UL Listed
Is PFA Discontinued
No
Leaf Node Search
Supports
Category Level One Search
Conduit and Fittings
Category Level Two Search
Hangers, Clamps & Supports
Category Level Three Search
Supports

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.