B-Line 6624-4XSWT Smooth Brushed 14 Gauge 304 Stainless Steel Wiring Trough 24-Inch x 6-Inch x 6-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

B-Line 6624-4XSWT Smooth Brushed 14 Gauge 304 Stainless Steel Wiring Trough 24-Inch x 6-Inch x 6-Inch

SKU: 401248
B-Line Wiring trough protects against corrosion, windblown dust and rain, splashing water and hose directed water. It features 14-gauge 304 stainless steel construction with smooth brushed finish. This wall mountable trough has lift-off cover with a seamless poured in-place gasket. Wiring trough measures 6-Inch x 6-Inch x 24-Inch. It has NEMA 4X rated enclosure for safety. Wiring trough is UL listed and CSA certified.
  • Cover is secured to the wireway body with semi-hinges on one side and easy-to-operate screw-clamps mounted to the opposite side
  • Two chains hold cover to the body when screw-clamps are released
  • Comes with external mounting feet for wall mounting

Overview

B-Line Wiring trough protects against corrosion, windblown dust and rain, splashing water and hose directed water. It features 14-gauge 304 stainless steel construction with smooth brushed finish. This wall mountable trough has lift-off cover with a seamless poured in-place gasket. Wiring trough measures 6-Inch x 6-Inch x 24-Inch. It has NEMA 4X rated enclosure for safety. Wiring trough is UL listed and CSA certified.

Specifications

Degree of Protection
No
Packing Type
No
Schedule
No
Material
14 Gauge 304 Stainless Steel
Item Name
Wiring Trough
Brand Name
B-Line
Length
24
Cover Type
Lift Off
Standards
UL 870 Listed, CSA C22.2 No.26 Certified
GTIN
00782051172201
UNSPSC
39131714
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Enclosure
NEMA 4X
Energy Star Flag
No
Finish
Smooth Brushed
Height
6
Mounting
Wall
Width
6
UPC
78205117220
Manufacturer Part Number
6624-4XSWT
Manufacturer Name
Eaton

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.