Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

B-Line 324-N-MS20 1-Phase Meter Socket With Cover Interlock 4 Jaw 400-Amp

  

*Images are for illustration purposes only and may not be an exact representation of the product

B-Line 324-N-MS20 1-Phase Meter Socket With Cover Interlock 4 Jaw 400-Amp

SKU: 561225
Standard Pack/Case Quantity: 1/Carton
B-Line Meter socket with cover interlock is rated at 400-Amps. The 4-jaw, 1-Phase meter socket is ideal for residential and commercial buildings.
  • Has a current rating of 400-Amps
  • 4 Jaws
  • 1-Phase

Overview

B-Line Meter socket with cover interlock is rated at 400-Amps. The 4-jaw, 1-Phase meter socket is ideal for residential and commercial buildings.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fuse Type
No
Degree of Protection
No
Actuator
No
sku
561225
Standard Pack/Case Quantity
1/Carton
Energy Star Flag
No
Number of Jaws
4.0000
UNSPSC
39121102
Phase
1
Brand Name
B-Line
Manufacturer Part Number
324-N-MS20
Manufacturer Name
B-Line
UPC
78205131665
Amperage Rating
400 Amp
Item Name
Meter Socket With Cover Interlock
Finish
No
Is Not Returnable
No
Hazardous Materials Code
N
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.