Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

B-Line 217 MTBP MS15 3-Phase 480/277-Volt 4-Wire Self-Contained Ring Type Meter Main With Safety Socket Bypass 100-Amp

  

*Images are for illustration purposes only and may not be an exact representation of the product

B-Line 217 MTBP MS15 3-Phase 480/277-Volt 4-Wire Self-Contained Ring Type Meter Main With Safety Socket Bypass 100-Amp

SKU: 518420
B-Line Meter main with safety socket bypass has a voltage rating of 480/277-Volts, current rating of 100-Amps and interrupt rating of 200-Kilo-Amps. The self-contained meter main features NEMA 3R rainproof with 7 jaws. This 3-Pole, 4-Wire, 3-Phase meter main with 14-2/0-AWG line terminal connection, includes aluminum snap ring. Meter main meets UL 67, ANSI C12.7 and EUSERC 305A standards.
  • Factory installed fused pull out ("T" fuses included)
  • Receive Watt-hour meters
  • Has an interrupt rating of 200-Kilo-Amps

Overview

B-Line Meter main with safety socket bypass has a voltage rating of 480/277-Volts, current rating of 100-Amps and interrupt rating of 200-Kilo-Amps. The self-contained meter main features NEMA 3R rainproof with 7 jaws. This 3-Pole, 4-Wire, 3-Phase meter main with 14-2/0-AWG line terminal connection, includes aluminum snap ring. Meter main meets UL 67, ANSI C12.7 and EUSERC 305A standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fuse Type
No
Degree of Protection
No
Actuator
No
sku
518420
Number of Wires
4.0000
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
Terminal Connection
14-2/0 AWG Line
Number of Jaws
7.0000
Type
Self-Contained
UNSPSC
39121102
Voltage Rating
480/277 Volt
GTIN
00782051520200
Standards
UL 67 Listed, ANSI C12.7, EUSERC 305A
Number of Poles
3
Phase
3
Brand Name
B-Line
Manufacturer Part Number
217 MTBP MS15
Manufacturer Name
B-Line
UPC
78205152020
Amperage Rating
100 Amp
Conductor Size
14-1/0 AWG Neutral
Mounting
Surface
Item Name
Ring Type Meter Main With Safety Socket Bypass
Interrupt Rating
200 Kilo-Amp
Finish
Gray Electrocoated
Dimensions
12 Inch Width x 4-5/8 Inch Depth x 38 Inch Height
Enclosure
NEMA 3R
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.