Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

B-Line 215MTB 3-Phase Self-Contained Ring Type Meter Main With Safety Socket Bypass 5 Jaw 100-Amp

  

*Images are for illustration purposes only and may not be an exact representation of the product

B-Line 215MTB 3-Phase Self-Contained Ring Type Meter Main With Safety Socket Bypass 5 Jaw 100-Amp

SKU: 584783
B-Line Self contained ring type meter main with safety socket bypass operates at a voltage rating of 240-Volts, current rating of 100-Amps and interrupt rating of 10-Kilo-Amps. This 3-Wire, 3-Phase meter main includes aluminum snap ring. The 3-Pole, 5 jaw device supports 14 - 2/0-AWG line, MCB load and 14 - 1/0-AWG neutral wire sizes. Meter main meets UL 67, ANSI C12.7 and EUSERC 305A standards.
  • Comes with aluminum snap ring
  • Voltage rated at 240-Volts
  • Comes with safety socket bypass

Overview

B-Line Self contained ring type meter main with safety socket bypass operates at a voltage rating of 240-Volts, current rating of 100-Amps and interrupt rating of 10-Kilo-Amps. This 3-Wire, 3-Phase meter main includes aluminum snap ring. The 3-Pole, 5 jaw device supports 14 - 2/0-AWG line, MCB load and 14 - 1/0-AWG neutral wire sizes. Meter main meets UL 67, ANSI C12.7 and EUSERC 305A standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fuse Type
No
Degree of Protection
No
Actuator
No
sku
584783
Number of Wires
3.0000
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
Number of Jaws
5.0000
Type
Self-Contained
UNSPSC
39121102
Voltage Rating
240 Volt
GTIN
00782051450521
Standards
UL 67 Listed, ANSI C12.7, EUSERC 302A
Number of Poles
3
Phase
3
NEMA Rating
NEMA 3R
Brand Name
B-Line
Manufacturer Part Number
215MTB
Manufacturer Name
B-Line
UPC
78205145052
Amperage Rating
100 Amp
Conductor Size
14-2/0 AWG Line/MCB Load, 14-1/0 AWG Neutral
Mounting
Surface
Item Name
Ring Type Meter Main With Safety Socket Bypass
Interrupt Rating
10 Kilo-Amp
Finish
Gray Electrocoated
Dimensions
12 Inch Width x 4-5/8 Inch Depth x 38 Inch Height
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.