B-Line 12126-4XSCHC NEMA 4X #4 Smooth Brushed 304 Stainless Steel One Door Continuous Hinge Cover Enclosure 12-Inch x 12-Inch x 6-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

B-Line 12126-4XSCHC NEMA 4X #4 Smooth Brushed 304 Stainless Steel One Door Continuous Hinge Cover Enclosure 12-Inch x 12-Inch x 6-Inch

SKU: 342343
B-Line 1-Door Continuous hinge cover enclosure features 304 stainless steel construction and #4 smooth brushed. It measures 12-Inch x 12-Inch x 6-Inch. This NEMA 4X rated enclosure provides protection against corrosion, windblown dust/rain, splashing water and hose directed water. It supports wall mounting and comes with external mounting feet for making installation easier. This enclosure has IP66-degree of protection for ensuring superior protection against ingress of solid objects and liquids. It comes with panels, JIC terminal strap kit, JIC terminal strip kit and terminal blocks. Enclosure is UL listed and CSA certified.
  • Enclosure and cover are made of 16-gauge steel
  • Continuous welded seams have smooth finish
  • Cover secured to the body with a stainless steel continuous hinge and pin on one side and easy-to-operate stainless steel screw clamps mounted to the opposite side
  • Cover has a seamless poured in-place gasket
  • Ground stud is provided on cover
  • #10 - 32 Weld nuts for mounting optional panel
  • External mounting feet ensures secure wall mounting

Overview

B-Line 1-Door Continuous hinge cover enclosure features 304 stainless steel construction and #4 smooth brushed. It measures 12-Inch x 12-Inch x 6-Inch. This NEMA 4X rated enclosure provides protection against corrosion, windblown dust/rain, splashing water and hose directed water. It supports wall mounting and comes with external mounting feet for making installation easier. This enclosure has IP66-degree of protection for ensuring superior protection against ingress of solid objects and liquids. It comes with panels, JIC terminal strap kit, JIC terminal strip kit and terminal blocks. Enclosure is UL listed and CSA certified.

Specifications

Degree of Protection
IP66
Depth
6
Brand Name
B-Line
Finish
#4 Smooth Brushed
Type
One Door
RoHS Flag
Contact manufacturer
UNSPSC
39121324
GTIN
00782051702583
Standards
UL 508A Listed, Type 4, Type 4X, Type 12 and Type 13, CSA C22.2 No.94 Certified, Type 4, Type 4X, Type 12 and Type 13, JIC
NEMA Rating
NEMA 4X
Mounting
Wall, External Feet
Material
304 Stainless Steel
Item Name
Continuous Hinge Cover Enclosure
Size
12 Inch Width x 12 Inch Height
Country Of Origin
United States of America
Manufacturer Part Number
12126-4XSCHC
Manufacturer Name
B-Line
UPC
78205170258
Energy Star Flag
No
Shape
No
Insulation Material
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.