Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

B-Line 1212120-G-NK ANSI 61 Gray Acrylic Electrocoat 14 Gauge Steel Straight Section Lay-In Wireway 120-Inch x 12-Inch x 12-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

B-Line 1212120-G-NK ANSI 61 Gray Acrylic Electrocoat 14 Gauge Steel Straight Section Lay-In Wireway 120-Inch x 12-Inch x 12-Inch

SKU: 392351
B-Line Straight section lay-in wireway is suitable for cable and wire junction, distribution and termination. It features 14-gauge steel construction with ANSI 61 gray acrylic electro-coated finish for corrosion resistance. It has screw type cover secured to the body with plated screws. Wireway measures 12-Inch x 12-Inch x 120-Inch. It has NEMA 1 rated enclosure for safety. Lay-in wireway is UL listed and CSA certified.
  • Wireway body comes with mounting holes on the back
  • Wireway cover with keyhole slots allow easy access to inside without screw removal
  • Variety of fittings allow runs that will change direction, junction and terminate

Overview

B-Line Straight section lay-in wireway is suitable for cable and wire junction, distribution and termination. It features 14-gauge steel construction with ANSI 61 gray acrylic electro-coated finish for corrosion resistance. It has screw type cover secured to the body with plated screws. Wireway measures 12-Inch x 12-Inch x 120-Inch. It has NEMA 1 rated enclosure for safety. Lay-in wireway is UL listed and CSA certified.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Schedule
No
Packing Type
No
Degree of Protection
No
Brand Name
B-Line
GTIN
00782051005981
UNSPSC
39131710
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Energy Star Flag
No
Manufacturer Part Number
1212120-G-NK
Manufacturer Name
Eaton
UPC
78205100598
Standards
UL 870 Listed, CSA C22.2 No.26 Certified
Length
120
Material
14 Gauge Steel
Type
Straight Section
Cover Type
Screw
Enclosure
NEMA 1
Finish
ANSI 61 Gray Acrylic Electrocoated
Height
12
Item Name
Lay-In Wireway
Knockouts
No
Width
12

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.