Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

B-Line 117-TB 3-Phase Ring Type Meter Socket 7 Jaw 100-Amp

  

*Images are for illustration purposes only and may not be an exact representation of the product

B-Line 117-TB 3-Phase Ring Type Meter Socket 7 Jaw 100-Amp

SKU: 463193
B-Line Ring type meter socket is rated at 600-Volts AC and 100-Amps. The 4-Wire, 3-Phase socket is NEMA 3R rated to provide protection against incidental contact with enclosed equipment. The meter socket has ANSI 61 gray acrylic electro-coated finish for enhanced durability. This surface mount socket features 7 jaws and includes aluminum snap ring. The meter socket meets UL 414, ANSI C12.7, EUSERC 304 and 305 standards.
  • Comes with aluminum snap ring
  • 600-Volts AC rated
  • Has an amperage rating of 100-Amps

Overview

B-Line Ring type meter socket is rated at 600-Volts AC and 100-Amps. The 4-Wire, 3-Phase socket is NEMA 3R rated to provide protection against incidental contact with enclosed equipment. The meter socket has ANSI 61 gray acrylic electro-coated finish for enhanced durability. This surface mount socket features 7 jaws and includes aluminum snap ring. The meter socket meets UL 414, ANSI C12.7, EUSERC 304 and 305 standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fuse Type
No
Degree of Protection
No
Actuator
No
Number of Sockets
1.0000
Number of Wires
4.0000
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
Number of Jaws
7.0000
UNSPSC
39121102
Voltage Rating
600 Volt AC
GTIN
00782051470307
Standards
UL 414, ANSI C12.7, EUSERC 304 and 305
Phase
3
Brand Name
B-Line
Manufacturer Part Number
117-TB
Manufacturer Name
B-Line
UPC
78205147030
Amperage Rating
100 Amp
Conductor Size
14-2/0 AWG Line/Load, 14-1/0 AWG Neutral
Mounting
Surface
Material
Steel
Knockouts
(1) 1/4 - 1/2 Inch Concentric, (5) 1 - 1-1/4 - 1-1/2 - 2 Inch Concentric, (1) 1-1/4 - 1-1/2 - 2 - 2-1/2 Inch Concentric
Item Name
Ring Type Meter Socket
Finish
ANSI 61 Gray Acrylic Electrocoated
Feed Location
Overhead/Underground
Dimensions
12 Inch Width x 4.63 Inch Depth x 24 Inch Height
Enclosure
NEMA 3R

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.