Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Austin Electrical Enclosures AB-2420TP Painted 304 Stainless Steel Solid Panel 21-Inch x 17-Inch x 0.75-Inch White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Austin Electrical Enclosures AB-2420TP Painted 304 Stainless Steel Solid Panel 21-Inch x 17-Inch x 0.75-Inch White

SKU: 102695
Austin Electrical Enclosures Solid panel features 304 stainless steel construction and white painted finish. Panel is suitable for 1-door NEMA 4 & 12 enclosures and double door wall mount NEMA 12 enclosures. It measures 21-Inch x 17-Inch x 0.75-Inch.
  • Suitable for 1-door NEMA 4 and 12 enclosures
  • Measures 21-Inch x 17-Inch x 0.75-Inch
  • Features 304 stainless steel construction and white painted finish

Overview

Austin Electrical Enclosures Solid panel features 304 stainless steel construction and white painted finish. Panel is suitable for 1-door NEMA 4 & 12 enclosures and double door wall mount NEMA 12 enclosures. It measures 21-Inch x 17-Inch x 0.75-Inch.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Degree of Protection
No
Phase
No
Color
White
UNSPSC
39121302
Energy Star Flag
No
Manufacturer Part Number
AB-2420TP
Manufacturer Name
Austin Electrical Enclosures
UPC
70735301075
sku
102695
Brand Name
Austin Electrical Enclosures
Shape
No
Type
Solid
Size
21 Inch x 17 Inch x 0.75 Inch
Material
304 Stainless Steel
Item Name
Panel
For Use With
Single Door NEMA 4 and 12 Enclosures and Double Door Wall Mount NEMA 12 Enclosures
Finish
Painted
Hazardous Materials Code
N

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.