Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Austin Electrical Enclosures AB-12124SB NEMA 1 Polyester Powder Paint Galvanized Steel Indoor Service Screw Cover Box 12-Inch x 4-Inch x 12-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Austin Electrical Enclosures AB-12124SB NEMA 1 Polyester Powder Paint Galvanized Steel Indoor Service Screw Cover Box 12-Inch x 4-Inch x 12-Inch

SKU: 130316
Austin Electrical Enclosures Indoor service screw cover box is suitable for junction and pull box applications. It features steel construction and has galvanized, polyester powder coating. It measures 12-Inch x 12-Inch x 4-Inch. Cover box has NEMA 1 rating. Cover box is UL/cUL listed.
  • Boxes under 48-Inch x 36-Inch size have 5/16-Inch mounting holes and size 48-Inch x 36-Inch and over boxes have 7/16-Inch mounting holes
  • Features custom box size or construction
  • Has steel construction with polyester powder paint galvanized finish

Overview

Austin Electrical Enclosures Indoor service screw cover box is suitable for junction and pull box applications. It features steel construction and has galvanized, polyester powder coating. It measures 12-Inch x 12-Inch x 4-Inch. Cover box has NEMA 1 rating. Cover box is UL/cUL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Manufacturer Name
Austin Electrical Enclosures
Manufacturer Part Number
AB-12124SB
Material
Steel
Depth
4
Type
Indoor Service
Energy Star Flag
No
NEMA Rating
NEMA 1
UNSPSC
39121324
UPC
70735300650
sku
130316
Brand Name
Austin Electrical Enclosures
Item Name
Screw Cover Box
Degree of Protection
No
Size
12 Inch Width x 12 Inch Height
Finish
Polyester Powder Coated Galvanized
Standards
UL 50 Listed, cUL 50 Certified
Insulation Material
No
Shape
No
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.