Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Atlas Lighting PFXL162LEDS LED Flood Light Fixture 162-Watt 120 - 277-Volt Power Flood Pro

  

*Images are for illustration purposes only and may not be an exact representation of the product

Atlas Lighting PFXL162LEDS LED Flood Light Fixture 162-Watt 120 - 277-Volt Power Flood Pro

SKU: 423560
Atlas Lighting Power Flood Pro Collection 162-Watt Luminaire-directional flood light features professional grade LED housing with epoxy-guarded finish. This flood light uses LED lamp that has voltage rating of 120 - 277-Volts. Lamp has color rendering index of 72.9 and color temperature rating of 4397K to ensure optimal light level in the surrounding. Lamp offers 14870-Lumens of bright light output. Lamp has efficacy of 89.2 LPW. This slipfitter mountable flood light measures 12.78-Inch x 16.12-Inch x 16.27-Inch. It has more than 200000 hours of life span. This flood light is ideal for commercial and industrial applications. Flood light is cULus listed and CSA/DLC certified.
  • Engineered for commercial and industrial applications, providing cooler operating temperatures, brighter light and longer LED life
  • Power Flood Pro fixtures utilize individual lenses for maximum light intensity
  • Positioning of the LED modules within the housing result in light directed to desired locations and reduces offensive light

Overview

Atlas Lighting Power Flood Pro Collection 162-Watt Luminaire-directional flood light features professional grade LED housing with epoxy-guarded finish. This flood light uses LED lamp that has voltage rating of 120 - 277-Volts. Lamp has color rendering index of 72.9 and color temperature rating of 4397K to ensure optimal light level in the surrounding. Lamp offers 14870-Lumens of bright light output. Lamp has efficacy of 89.2 LPW. This slipfitter mountable flood light measures 12.78-Inch x 16.12-Inch x 16.27-Inch. It has more than 200000 hours of life span. This flood light is ideal for commercial and industrial applications. Flood light is cULus listed and CSA/DLC certified.

Specifications

Lamp Wattage
162 Watt
Mounting
Slip Fitter
Lumens
14870 Lumens
Frequency Rating
50/60 Hz
Item Name
LED Flood Light Fixture
Includes
Slipfitter
Shape
No
Finish
No
Dimmable
Yes
Dimensions
12.78 Inch Length x 16.12 Inch Width x 16.27 Inch Height
Degree of Protection
No
Socket Type
No
Standards
cULus Certified, CSA Certified, Lighting Facts Certified, DLC and Trade Listed
Energy Star Flag
No
Country Of Origin
*** Multiple Countries ***
RoHS Flag
No
UNSPSC
39111611
GTIN
00765364700316
Lamp Type/Designation
LED
Lamp Included
Yes
Fixture Wattage
162 Watt
Driver Type
Class 2, Constant Current
Collection
Power Flood Pro
Voltage Rating
120 - 277 Volt
Construction
Professional Grade LED Housing
CRI
72.9000
Color Temperature
4397K
Brand Name
Atlas Lighting
Manufacturer Name
Atlas Lighting
Manufacturer Part Number
PFXL162LEDS
UPC
76536470031
Average Life
200000+ Hour

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.