Astralite EANY-HC-U-R-W-EM Universal Mount Handicap Emergency Exit Sign With Battery Backup 120/277-Volt White Housing Red Letter

  

*Images are for illustration purposes only and may not be an exact representation of the product

Astralite EANY-HC-U-R-W-EM Universal Mount Handicap Emergency Exit Sign With Battery Backup 120/277-Volt White Housing Red Letter

SKU: 577900
Astralite Handicap emergency exit sign with battery backup, measures 15-Inch x 2.25-Inch x 10.5-Inch. It includes nickel-cadmium battery with 7 years of life. This sign with "EXIT" legend, includes a lamp with a dual voltage rating of 120-Volts or 277-Volts. It has a frequency rating of 60-Hz and power rating of 3-Watts. This easily installable exit sign in white color, has aluminum construction for added durability and corrosion resistance. The sign has 8-Inch letters with 1-Inch stroke. The emergency exit sign meets UL 924, NFPA, NEC, OSHA illumination and NYC standards.
  • Made from aluminum for added durability and corrosion resistance
  • Exit sign housing top and ends feature knockouts to ensure ceiling and end mounting
  • Has high output ALInGap LEDs per face with rated lamp
  • Suitable for use in damp locations

Overview

Astralite Handicap emergency exit sign with battery backup, measures 15-Inch x 2.25-Inch x 10.5-Inch. It includes nickel-cadmium battery with 7 years of life. This sign with "EXIT" legend, includes a lamp with a dual voltage rating of 120-Volts or 277-Volts. It has a frequency rating of 60-Hz and power rating of 3-Watts. This easily installable exit sign in white color, has aluminum construction for added durability and corrosion resistance. The sign has 8-Inch letters with 1-Inch stroke. The emergency exit sign meets UL 924, NFPA, NEC, OSHA illumination and NYC standards.

Specifications

Temperature Rating
10 to 40 deg C
Size
8 Inch Height x 1 Inch Stroke Letter
Power Rating
3 Watt
Mounting
Universal
Length
15
Lamp Type
LED
Item Name
Handicap Emergency Exit Sign With Battery Backup
Height
10.5
Frequency Rating
60 Hz
Voltage Rating
120/277 Volt
Battery Life
7 Year Pro-Rated
Width
2.25
Standards
UL 924 Listed, NYC, NFPA, NEC, OSHA Compliant
Energy Star Flag
No
Country Of Origin
France
RoHS Flag
Yes
UNSPSC
41113630
Housing Color/Finish
White
Letter Color
Red
Lens Type
No
Legend
EXIT
Lamp Included
No
Face Type
Stencil
Battery Type
Maintenance-Free Nickel Cadmium
Background Color
No
Degree of Protection
No
Manufacturer Name
Astralite
Manufacturer Part Number
EANY-HC-U-R-W-EM
Color Temperature
No
Brand Name
Astralite

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.