Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Astralite EANY-HC-U-R-W-EM-CT Universal Mount Handicap Emergency Exit Sign With Battery Backup 120/277-Volt White Housing Red Letter

  

*Images are for illustration purposes only and may not be an exact representation of the product

Astralite EANY-HC-U-R-W-EM-CT Universal Mount Handicap Emergency Exit Sign With Battery Backup 120/277-Volt White Housing Red Letter

SKU: 694662
Astralite Handicap emergency exit sign with battery backup, measures 15-Inch x 2.25-Inch x 10.5-Inch. It includes nickel-cadmium battery with 7 years of life. This sign with "EXIT" legend, includes a lamp with a dual voltage rating of 120-Volts or 277-Volts. It has a frequency rating of 60-Hz and power rating of 3-Watts. This easily installable exit sign in white color, has aluminum construction for added durability and corrosion resistance. The sign has 8-Inch letters with 1-Inch stroke. The emergency exit sign meets UL 924, NFPA, NEC, OSHA illumination, NYC and CT standards.
  • Made from aluminum for added durability and corrosion resistance
  • Exit sign housing top and ends feature knockouts to ensure ceiling and end mounting
  • Has high output ALInGap LEDs per face with rated lamp
  • Suitable for use in damp locations

Overview

Astralite Handicap emergency exit sign with battery backup, measures 15-Inch x 2.25-Inch x 10.5-Inch. It includes nickel-cadmium battery with 7 years of life. This sign with "EXIT" legend, includes a lamp with a dual voltage rating of 120-Volts or 277-Volts. It has a frequency rating of 60-Hz and power rating of 3-Watts. This easily installable exit sign in white color, has aluminum construction for added durability and corrosion resistance. The sign has 8-Inch letters with 1-Inch stroke. The emergency exit sign meets UL 924, NFPA, NEC, OSHA illumination, NYC and CT standards.

Specifications

Manufacturer Name
Astralite
Letter Color
Red
Lens Type
No
Length
15
Lamp Included
No
Lamp Type
LED
Item Name
Handicap Emergency Exit Sign With Battery Backup
Housing Color/Finish
White
Height
10.5
Frequency Rating
60 Hz
Manufacturer Part Number
EANY-HC-U-R-W-EM-CT
Mounting
Universal
Voltage Rating
120/277 Volt
UNSPSC
39111708
Temperature Rating
10 to 40 deg C
Standards
UL 924 Listed, CT Approved, NYC, NFPA, NEC, OSHA Compliant
Size
8 Inch Height x 1 Inch Stroke Letter
Power Rating
3 Watt
Legend
EXIT
Face Type
Stencil
sku
694662
Background Color
No
Battery Life
7 Year Pro-Rated
Battery Type
Maintenance-Free Nickel Cadmium
Brand Name
Astralite
Color Temperature
No
Degree of Protection
No
Energy Star Flag
No
Width
2.25
Hazardous Materials Code
N
List UOM Qty
1
Order UOM
ea

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.