Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

ASD Lighting ASD-SFL5040 Yoke Mount SMD Series LED Flood Light 50-Watt 100 - 277-Volt AC 4000K 3880-Lumens Black ASD-SFL

  

*Images are for illustration purposes only and may not be an exact representation of the product

ASD Lighting ASD-SFL5040 Yoke Mount SMD Series LED Flood Light 50-Watt 100 - 277-Volt AC 4000K 3880-Lumens Black ASD-SFL

SKU: 401421
ASD Lighting ASD-SFL Collection SMD Flood light in black color, features aluminum housing with black finish. Aluminum reflector of light ensures even light distribution. This outdoor style flood light uses 50-Watt LED lamp that has voltage rating of 100 - 277-Volt AC and current rating of 1500-Milli-Amps. Lamp has color rendering index of 75 and color temperature rating of 4397K to ensure optimal light level in the surrounding. Lamp offers 3880-Lumens of bright light output. Lamp has efficacy of 80 LPW. Yoke mountable flood light measures 8.9-Inch x 7.3-Inch x 6.72-Inch. It has more than 100000 hours of life span. Flood light is ideal for both commercial and residential applications. It has IP66 rated degree of protection. Flood light is cULus listed and DLC/FCC certified.
  • Resistance to high and low temperatures
  • Suitable for wet location
  • Suitable for uplighting and downlighting

Overview

ASD Lighting ASD-SFL Collection SMD Flood light in black color, features aluminum housing with black finish. Aluminum reflector of light ensures even light distribution. This outdoor style flood light uses 50-Watt LED lamp that has voltage rating of 100 - 277-Volt AC and current rating of 1500-Milli-Amps. Lamp has color rendering index of 75 and color temperature rating of 4397K to ensure optimal light level in the surrounding. Lamp offers 3880-Lumens of bright light output. Lamp has efficacy of 80 LPW. Yoke mountable flood light measures 8.9-Inch x 7.3-Inch x 6.72-Inch. It has more than 100000 hours of life span. Flood light is ideal for both commercial and residential applications. It has IP66 rated degree of protection. Flood light is cULus listed and DLC/FCC certified.

Specifications

Reflector Type
Aluminum
Power Factor
>=0.95
Mounting
Yoke
Lumens
3880 Lumens
Lamp Wattage
50 Watt
Item Name
LED Flood Light
Shape
No
Finish
Black
Dimmable
No
Dimensions
8.9 Inch Length x 7.3 Inch Width x 6.72 Inch Depth
Degree of Protection
IP66
Frequency Rating
50/60 Hz
Temperature Rating
-40 to 50 deg C
Socket Type
No
Standards
cULus Certified, DLC Listed, FCC Certified
Construction
Aluminum Housing, Tempered Glass
Lamp Type/Designation
LED
Lamp Included
Yes
Fixture Wattage
50 Watt
Collection
ASD-SFL
Voltage Rating
100 - 277 Volt AC
Type
SMD Series
CRI
75.0000
Style
Outdoor
Color Temperature
4000K
Manufacturer Part Number
ASD-SFL5040
Manufacturer Name
ASD Lighting
Brand Name
ASD Lighting
Amperage Rating
1500 Milli-Amp
Average Life
>100000 Hour

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.