Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Arlington WTC200 Die Cast Zinc Gland Service Entrance Cable Connector 2-Inch 1/0-2/0-AWG

  

*Images are for illustration purposes only and may not be an exact representation of the product

Arlington WTC200 Die Cast Zinc Gland Service Entrance Cable Connector 2-Inch 1/0-2/0-AWG

SKU: 104326
Arlington Gland type service entrance cable connector of trade size 2-inches, features zinc die-cast construction. It measures 2.56-Inch x 2.917-Inch x 2.15-Inch. It accommodates 1/0-AWG gland A and 2/0-AWG gland B wire. Connector is cULus listed.
  • Arlington's zinc service entrance cable connectors come with glands that allow to handle wide range of cable sizes
  • Comes with two letter-coded glands
  • Cost-effective design reduces inventory

Overview

Arlington Gland type service entrance cable connector of trade size 2-inches, features zinc die-cast construction. It measures 2.56-Inch x 2.917-Inch x 2.15-Inch. It accommodates 1/0-AWG gland A and 2/0-AWG gland B wire. Connector is cULus listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Energy Star Flag
No
GTIN
00018997587350
UNSPSC
39131700
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Manufacturer Part Number
WTC200
Manufacturer Name
Arlington
UPC
01899758735
sku
104326
Standards
cULus Certified
Fitting Type
Connector
Material
Die Cast Zinc
Brand Name
Arlington
Conductor Range
1/0 AWG Gland A, 2/0 AWG Gland B
Type
Gland
Dimensions
2.56 Inch x 2.917 Inch x 2.15 Inch Length
Insulation Material
No
Item Name
Service Entrance Cable Connector
Finish
No
Trade Size
2 Inch
Thread Length
0.64
Hazardous Materials Code
N

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.