Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Arlington TVL508 Plastic Screw Mount Low Profile TV Box 8-Inch x 5-Inch x 1-1/4-Inch White TV BOX™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Arlington TVL508 Plastic Screw Mount Low Profile TV Box 8-Inch x 5-Inch x 1-1/4-Inch White TV BOX™

SKU: 118902
Arlington TV BOX™ Low-profile TV box comes with mounting wing screws to hold box securely in the wall. It has lots of space inside for multiple cables and brackets, keeping the installation neat and organized. It is perfect for flat screen TV installations on 1/2 or 5/8-Inch drywall with wall cavity depths 3/4-Inch and larger. TV box is cULus listed.
  • Furring strips on concrete block walls
  • Plugs stay inside box so TV mounts closer to the wall
  • Contains UL listed decorator style receptacle

Overview

Arlington TV BOX™ Low-profile TV box comes with mounting wing screws to hold box securely in the wall. It has lots of space inside for multiple cables and brackets, keeping the installation neat and organized. It is perfect for flat screen TV installations on 1/2 or 5/8-Inch drywall with wall cavity depths 3/4-Inch and larger. TV box is cULus listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
sku
118902
Type
Low Profile
UPC
01899752307
UNSPSC
39121321
Sub Brand
TV BOX™
Standards
cULus Certified
Size
8 Inch Length x 5 Inch Width
Shape
Rectangular
RoHS Flag
Contact manufacturer
Brand Name
Arlington
GTIN
00018997523075
Finish
No
Energy Star Flag
No
Depth
1.25
Degree of Protection
No
Country Of Origin
United States of America
Color
White
Item Name
TV Box
Mounting
Screw
Material
Plastic
Manufacturer Name
Arlington
Manufacturer Part Number
TVL508
Includes
(1) TVL508 Low Profile TV Box™, (1) UL Listed Decorator Style Receptacle
Insulation Material
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.