Arlington SG380A Die Cast Zinc Insulated Throat Straight Cable Connector 3/8-Inch Saddlegrip®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Arlington SG380A Die Cast Zinc Insulated Throat Straight Cable Connector 3/8-Inch Saddlegrip®

SKU: 311980
Standard Pack/Case Quantity: 50/Pack, 500/Standard Pack
Arlington Saddlegrip® Insulated throat straight cable connector with 3/8-Inch trade size, has die cast zinc construction for added strength, durability and corrosion resistance. The connector measuring 1.077-Inch x 1.090-Inch, features 1/2-Inch knockout. Connector has conductor ranging from 0.405 to 0.612-Inch. It is suitable for use with AC/MCI-A/MCI/AC90 cables. The cable connector meets cULus 372D and CSA LR49636 standards.
  • Is concrete tight when taped
  • Has oval end stop
  • Features a 3/8-Inch trade size
  • Suitable for use with AC/MCI-A/MCI/AC90 cables

Overview

Arlington Saddlegrip® Insulated throat straight cable connector with 3/8-Inch trade size, has die cast zinc construction for added strength, durability and corrosion resistance. The connector measuring 1.077-Inch x 1.090-Inch, features 1/2-Inch knockout. Connector has conductor ranging from 0.405 to 0.612-Inch. It is suitable for use with AC/MCI-A/MCI/AC90 cables. The cable connector meets cULus 372D and CSA LR49636 standards.

Specifications

RoHS Flag
Contact manufacturer
Standard Pack/Case Quantity
50/Pack, 500/Standard Pack
Manufacturer Part Number
SG380A
Energy Star Flag
No
Country Of Origin
United States of America
Thread Length
0.49
UNSPSC
39131706
Brand Name
Arlington
GTIN
00018997801401
Standards
cULus 372D Listed, CSA LR49636 Certified
Manufacturer Name
Arlington
UPC
01899780140
Fitting Type
Connector
Thread Size
No
Type
Insulated Throat
Trade Size
3/8 Inch
Conductor Range
0.405 - 0.612 Inch
Degree of Protection
No
Dimensions
1.077 Inch Width
Finish
No
For Use With
AC/AC90/MCI/MCI-A Cable
Insulation Material
No
Item Name
Straight Cable Connector
Length
1.09
Material
Die Cast Zinc
Sub Brand
Saddlegrip®

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.