Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Arlington SG38 Die Cast Zinc Non-Insulated Throat Straight Connector 3/8-Inch Saddlegrip®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Arlington SG38 Die Cast Zinc Non-Insulated Throat Straight Connector 3/8-Inch Saddlegrip®

SKU: 1178
Arlington Saddlegrip® Non-insulated throat straight connector of trade size 3/8-Inch, is suitable for use with 1/2-Inch knockout, aluminum/steel Flex, AC, AC90, MCI and MCI-A cable. Connector features die-cast zinc construction. It measures 1-Inch x 1.077-Inch. Connector with saddle connection, has thread length of 0.4-Inch. It accepts conductor of size 0.405 - 0.612-Inch. Connector is UL/cULus listed and CSA certified.
  • Single cable opening
  • Trade size of 3/8-Inch
  • Features die-cast zinc construction

Overview

Arlington Saddlegrip® Non-insulated throat straight connector of trade size 3/8-Inch, is suitable for use with 1/2-Inch knockout, aluminum/steel Flex, AC, AC90, MCI and MCI-A cable. Connector features die-cast zinc construction. It measures 1-Inch x 1.077-Inch. Connector with saddle connection, has thread length of 0.4-Inch. It accepts conductor of size 0.405 - 0.612-Inch. Connector is UL/cULus listed and CSA certified.

Specifications

RoHS Flag
Contact manufacturer
Manufacturer Part Number
SG38
Energy Star Flag
No
Country Of Origin
United States of America
Thread Length
0.4
UNSPSC
39131700
Brand Name
Arlington
GTIN
00018997180650
Standards
UL Listed, CSA LR49636 Certified, cULus 372D Certified
Manufacturer Name
Arlington
UPC
01899718065
Fitting Type
Connector
Thread Size
No
Type
Non-Insulated Throat
Trade Size
3/8 Inch
Conductor Range
0.405 - 0.612 Inch
Degree of Protection
No
Dimensions
1 Inch Length x 1.077 Inch Width
Finish
No
For Use With
1/2 Inch Knockout Size, Aluminum and Steel Flex, AC, AC90, MCI, MCI-A Cable
Insulation Material
No
Item Name
Straight Connector
Connection Type
Saddle
Material
Die Cast Zinc
Sub Brand
Saddlegrip®
Is PFA Discontinued
No

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.