Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Arlington SB130 Plastic Non-Metallic Stud Bushing 2-Inch x 4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Arlington SB130 Plastic Non-Metallic Stud Bushing 2-Inch x 4-Inch

SKU: 1289
Arlington Non-metallic stud bushing protects cable from the sharp edges of holes cut in metal studs. It works well with the irregular-shaped holes or standard 1-Inch trade size punched holes. It measures 5.67-Inch x 2.5-Inch x 0.505-Inch. This push-in mount bushing is ideal for use with metal studs. Bushing is UL listed and CSA certified.
  • Installs by inserting bushing and washer into hole while snapping pieces together
  • Has trade size of 2-Inch x 4-Inch
  • Ideal for use with metal studs

Overview

Arlington Non-metallic stud bushing protects cable from the sharp edges of holes cut in metal studs. It works well with the irregular-shaped holes or standard 1-Inch trade size punched holes. It measures 5.67-Inch x 2.5-Inch x 0.505-Inch. This push-in mount bushing is ideal for use with metal studs. Bushing is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Material
Plastic
Schedule
No
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
GTIN
00018997401304
Standards
UL E161207 Listed, CSA LR49636 Certified
Trade Size
2 Inch x 4 Inch
UNSPSC
39131700
Insulation Material
No
Length
5.67
sku
1289
UPC
01899740130
Manufacturer Name
Arlington
Manufacturer Part Number
SB130
Brand Name
Arlington
Item Name
Stud Bushing
Connection Type
Push-In
Dimensions
2.5 Inch Width x 0.505 Inch Height
Finish
No
Type
Non-Metallic
Degree of Protection
No
Fitting Type
No
Thread Size
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.