Arlington SB10 Plastic Non-Metallic Stud Bushing 1/2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Arlington SB10 Plastic Non-Metallic Stud Bushing 1/2-Inch

SKU: 1172
Arlington Non-metallic stud bushing of trade size 1/2-Inch, measures 0.7-Inch ID x 0.94-Inch Dia x 0.47-Inch. This bushing is suitable for use with metal studs. Bushing is UL listed and CSA certified.
  • Features plastic construction
  • Has trade size of 1/2-Inch
  • Measures 0.7-Inch ID x 0.94-Inch Dia x 0.47-Inch

Overview

Arlington Non-metallic stud bushing of trade size 1/2-Inch, measures 0.7-Inch ID x 0.94-Inch Dia x 0.47-Inch. This bushing is suitable for use with metal studs. Bushing is UL listed and CSA certified.

Specifications

Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39131700
Trade Size
1/2 Inch
GTIN
00018997180100
Standards
UL E161207 Listed, CSA LR49636 Certified
Type
Non-Metallic
Schedule
No
Energy Star Flag
No
Finish
No
Outside Diameter
0.94
Brand Name
Arlington
UPC
01899718010
Manufacturer Name
Arlington
Manufacturer Part Number
SB10
Inside Diameter
0.7
Insulation Material
No
Item Name
Stud Bushing
Length
0.47
Material
Plastic
Degree of Protection
No
Thread Size
No
Fitting Type
No

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.