Tour  

Arlington RGD200 Plastic Non-Metallic Insulating Bushing 2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Arlington RGD200 Plastic Non-Metallic Insulating Bushing 2-Inch

SKU: 364174
Standard Pack/Case Quantity: 50/Pack
Arlington Non-metallic insulating bushing of trade size 2-inches, is suitable for use with rigid/IMC/PVC/EMT conduit. Bushing in white color, features plastic construction. This 0.625-Inch threadless bushing has outside diameter of 2.655-inches. Bushing is UL listed, CSA certified and meets 2008 NEC requirements.
  • Fast and easy installation
  • Trade size of 2-inches
  • For use in power, computer data lines, cable TV, audio/video cables, phone/modem or alarm/security systems

Overview

Arlington Non-metallic insulating bushing of trade size 2-inches, is suitable for use with rigid/IMC/PVC/EMT conduit. Bushing in white color, features plastic construction. This 0.625-Inch threadless bushing has outside diameter of 2.655-inches. Bushing is UL listed, CSA certified and meets 2008 NEC requirements.

Specifications

Standard Pack/Case Quantity
50/Pack
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39131700
Trade Size
2 Inch
GTIN
00018997519368
Standards
UL Listed, CSA Certified, Meet 2008 NEC Requirements for 300-15(c) Protection, Listed for Use in Environmental Air Handling Spaces Per 2008 NEC Requirements 300-22(c)
Type
Non-Metallic
Schedule
No
Energy Star Flag
No
Finish
No
Outside Diameter
2.655
Color
White
Connection Type
Threadless
Brand Name
Arlington
UPC
01899751936
Manufacturer Name
Arlington
Manufacturer Part Number
RGD200
Dimensions
0.625 Inch Height
For Use With
Rigid/IMC/PVC/EMT Conduits
Insulation Material
No
Item Name
Insulating Bushing
Material
Plastic
Degree of Protection
No
Thread Size
No
Fitting Type
No

Documents

Brochure Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.