Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Arlington NMLT150 UV Rated Plastic Non-Metallic Liquidtight Straight Connector 1-1/2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Arlington NMLT150 UV Rated Plastic Non-Metallic Liquidtight Straight Connector 1-1/2-Inch

SKU: 551
Arlington Straight non-metallic liquid-tight straight connector of trade size 1-1/2-inches, is suitable for use with type B non-metallic liquid-tight conduit. Connector in gray color, features UV rated plastic construction. It measures 2.7-Inch x 2.155-Inch. This connector with 1-1/2-Inch knockout and 0.66-Inch thread length, has internal gland that provides positive seal as you tighten the nut. It has polypropylene sealing ring that ensures tight seal between fitting and box.
  • Suitable for use with non-metallic liquid-tight type B conduits
  • UV-Rated plastic construction for longer endurance
  • Has trade size of 1-1/2-inches

Overview

Arlington Straight non-metallic liquid-tight straight connector of trade size 1-1/2-inches, is suitable for use with type B non-metallic liquid-tight conduit. Connector in gray color, features UV rated plastic construction. It measures 2.7-Inch x 2.155-Inch. This connector with 1-1/2-Inch knockout and 0.66-Inch thread length, has internal gland that provides positive seal as you tighten the nut. It has polypropylene sealing ring that ensures tight seal between fitting and box.

Specifications

Manufacturer Part Number
NMLT150
Manufacturer Name
Arlington
Energy Star Flag
No
Country Of Origin
United States of America
Thread Length
0.66
RoHS Flag
Contact manufacturer
UNSPSC
39131700
Brand Name
Arlington
GTIN
00018997042224
Standards
UL Listed, CSA Certified
Thread Size
No
UPC
01899704222
Fitting Type
Connector
Type
Non-Metallic
Trade Size
1-1/2 Inch
Degree of Protection
No
Dimensions
2.155 Inch Width x 2.7 Inch Height
Finish
No
For Use With
Non-Metallic Liquidtight Type B Only Conduit
Insulation Material
No
Item Name
Liquidtight Straight Connector
Material
UV Rated Plastic
Color
Gray

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.