Tour  

Arlington NM1000 UV Rated Plastic 1-Piece Non-Metallic Pipe Hanger Strut Clip™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Arlington NM1000 UV Rated Plastic 1-Piece Non-Metallic Pipe Hanger Strut Clip™

SKU: 112716
Arlington Strut Clip™ Pipe hanger in gray, has UV-rated plastic construction. It measures 1.563-Inch x 1.563-Inch x 0.777-Inch. This pipe hanger with bolt and nut, is suitable for holding pipe hangers and conduit on strut. It accommodates rigid conduit and PVC conduit. Pipe hanger is UL listed and CSA certified.
  • Saves 25 secs per installation
  • Offers immense corrosion resistance
  • 2-1/2- to 4-Inch Hangers feature tabs with openings for the optional securing of a cable tie
  • Screw of size 1/4 - 20

Overview

Arlington Strut Clip™ Pipe hanger in gray, has UV-rated plastic construction. It measures 1.563-Inch x 1.563-Inch x 0.777-Inch. This pipe hanger with bolt and nut, is suitable for holding pipe hangers and conduit on strut. It accommodates rigid conduit and PVC conduit. Pipe hanger is UL listed and CSA certified.

Specifications

Brand Name
Arlington
Height
1.563
Depth
0.777
Material
UV Rated Plastic
Mounting Type
Horizontal/Vertical
Item Name
Pipe Hanger
Sub Brand
Strut Clip™
Finish
No
Type
1-Piece, Non-Metallic
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39121701
GTIN
00018997546159
Standards
UL E161207, CSA LR49636
Width
1.563
Manufacturer Part Number
NM1000
Manufacturer Name
Arlington
UPC
01899754615
Color
Gray

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.