Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Arlington MM10 Plastic Non-Metallic Meter Mounting Base 7-Inch Width x 1.125-Inch Depth x 10-Inch Height

  

*Images are for illustration purposes only and may not be an exact representation of the product

Arlington MM10 Plastic Non-Metallic Meter Mounting Base 7-Inch Width x 1.125-Inch Depth x 10-Inch Height

SKU: 1349
Arlington Non metallic meter mounting base in white color, features one-piece UV rated plastic construction. It measures 7-Inch x 10-Inch x 1.125-Inch.
  • Paintable design
  • Gangable
  • Installs before or after the siding is up and works with any siding type
  • Provides a smooth, flat mounting surface
  • Provides a 1-Inch overhang to cover siding
  • Gangable to accommodate most meter sizes
  • Break off flanges for retrofit work
  • Also mounts disconnects, time clocks, cable TV boxes and more

Overview

Arlington Non metallic meter mounting base in white color, features one-piece UV rated plastic construction. It measures 7-Inch x 10-Inch x 1.125-Inch.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Input Voltage
No
Phase
No
GTIN
00018997422781
Brand Name
Arlington
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Energy Star Flag
No
Manufacturer Part Number
MM10
Manufacturer Name
Arlington
UPC
01899742278
sku
1349
Color
White
UNSPSC
39121321
Material
Plastic
Size
7 Inch Width x 1.125 Inch Depth x 10 Inch Height
Feature8
Also mounts disconnects, time clocks, cable TV boxes and more
Mounting
Vertical
Item Name
Meter Mounting Base
Finish
No
Type
Non-Metallic
Hazardous Materials Code
B
Is Not Returnable
No

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.