Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Arlington LVS1 Plastic 1-Gang Low Voltage Mounting Bracket 4.170-Inch x 2.810-Inch x 1.50-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Arlington LVS1 Plastic 1-Gang Low Voltage Mounting Bracket 4.170-Inch x 2.810-Inch x 1.50-Inch

SKU: 396
Arlington 1-Gang Screw-on low-voltage rectangle mounting bracket in black color, is suitable for new constructions. It features plastic construction. Mounting bracket measures 4.17-Inch x 2.81-Inch x 1.5-Inch. It features built-in loop to tie off cable. Mounting bracket is UL listed and CSA certified.
  • Non-metallic
  • Eliminates pushback
  • Comes complete with nails parked in place ready-to-install
  • Installs in 25% less time than steel or plastic mud rings
  • Screw-on design for metal studs

Overview

Arlington 1-Gang Screw-on low-voltage rectangle mounting bracket in black color, is suitable for new constructions. It features plastic construction. Mounting bracket measures 4.17-Inch x 2.81-Inch x 1.5-Inch. It features built-in loop to tie off cable. Mounting bracket is UL listed and CSA certified.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Type
1-Gang
Color
Black
Standards
UL Listed, CSA Certified
GTIN
00018997002624
UNSPSC
39121320
Size
4.17 Inch x 2.81 Inch
Brand Name
Arlington
Degree of Protection
No
Depth
1.5
Finish
No
For Use With
Installation of Low Voltage Class 2 Only, New Constructions
Shape
Rectangular
Insulation Material
No
Item Name
Low Voltage Mounting Bracket
Material
Plastic
Mounting
Screw-On
Number of Gangs
1.0000
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Energy Star Flag
No
Manufacturer Part Number
LVS1
Manufacturer Name
Arlington
UPC
01899700262

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.