Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Arlington LTMC50 Zinc Concrete Tight Liquidtight Fitting 1/2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Arlington LTMC50 Zinc Concrete Tight Liquidtight Fitting 1/2-Inch

SKU: 400242
Arlington Concrete tight, liquid-tight fitting is perfect for parking decks. Fitting has 1/2-Inch trade size and accommodates conductor of range 14/2 to 10/3. Fitting is compatible with PVC jacketed cable. Fitting is UL listed.
  • Ideal for parking decks
  • Larger sizes accommodate widest cable range from 14/2 - 4/3-AWG
  • Zinc construction for longer endurance

Overview

Arlington Concrete tight, liquid-tight fitting is perfect for parking decks. Fitting has 1/2-Inch trade size and accommodates conductor of range 14/2 to 10/3. Fitting is compatible with PVC jacketed cable. Fitting is UL listed.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
RoHS Flag
Contact manufacturer
Material
Zinc
Energy Star Flag
No
Country Of Origin
United States of America
UNSPSC
39131700
GTIN
00018997042798
Standards
UL Listed
Fitting Type
Connector
Type
Concrete Tight
Thread Size
No
Trade Size
1/2 Inch
Length
2.221
Finish
No
Brand Name
Arlington
Conductor Range
14/2-10/3 AWG
Dimensions
1.31 Inch Dia x 2.221 Inch Length
Degree of Protection
No
For Use With
PVC Jacketed Cable
Manufacturer Name
Arlington
Manufacturer Part Number
LTMC50
Item Name
Liquidtight Fitting
Insulation Material
No
UPC
01899704279
Throat Diameter
1.3 Inch

Documents

Brochure Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.