Arlington LPCG757 Straight Low Profile Strain Relief Non-Metallic Cord Connector 3/4-Inch 0.385 - 0.75-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Arlington LPCG757 Straight Low Profile Strain Relief Non-Metallic Cord Connector 3/4-Inch 0.385 - 0.75-Inch

SKU: 1246
Arlington Straight low-profile strain relief non-metallic cord connector of trade size 3/4-Inch, features nylon construction. Connector accommodates conductor of size 0.385 - 0.75-Inch. It has Santoprene® grommet, nylon gripper and nylon nut. This liquid/oil-tight connector comes with polyethylene sealing ring and zinc locknut. It has thread length of 0.6-Inch and measures 2.25-Inch x 1.305-Inch. Connector is UL listed and CSA certified.
  • Trade size of 3/4-Inch
  • Measures 2.25-Inch x 1.305-Inch
  • Comes in gray color

Overview

Arlington Straight low-profile strain relief non-metallic cord connector of trade size 3/4-Inch, features nylon construction. Connector accommodates conductor of size 0.385 - 0.75-Inch. It has Santoprene® grommet, nylon gripper and nylon nut. This liquid/oil-tight connector comes with polyethylene sealing ring and zinc locknut. It has thread length of 0.6-Inch and measures 2.25-Inch x 1.305-Inch. Connector is UL listed and CSA certified.

Specifications

Insulation Material
No
Stud Size
No
Standards
UL E105706 Listed, CSA LR49636 Certified
GTIN
00018997361004
Type
Straight
Trade Size
3/4 Inch
Thread Length
0.6
UNSPSC
39121420
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Energy Star Flag
No
Brand Name
Arlington
Color
Gray
UPC
01899736100
Manufacturer Name
Arlington
Manufacturer Part Number
LPCG757
Dimensions
1.305 Inch Width
Finish
No
Degree of Protection
No
Item Name
Low Profile Strain Relief Non-Metallic Cord Connector
Material
Nylon
Conductor Range
0.385 - 0.75 Inch
Length
2.25

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.