Arlington L421 Die Cast Zinc Straight Connector 1/2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Arlington L421 Die Cast Zinc Straight Connector 1/2-Inch

SKU: 1237
Arlington Straight connector of trade size 1/2-Inch, is suitable for use with flexible metal conduit/AC/MCI cable. This connector features zinc die-cast construction. It measures 1.439-Inch x 1.42-Inch. Connector with squeeze connection, has thread length of 0.42-Inch. It accepts conductors of size 0.85 - 0.91-Inch. Connector is UL listed and CSA certified.
  • Features die-cast zinc construction
  • Measures 1.439-Inch x 1.42-Inch
  • End stop diameter of 0.62-Inch

Overview

Arlington Straight connector of trade size 1/2-Inch, is suitable for use with flexible metal conduit/AC/MCI cable. This connector features zinc die-cast construction. It measures 1.439-Inch x 1.42-Inch. Connector with squeeze connection, has thread length of 0.42-Inch. It accepts conductors of size 0.85 - 0.91-Inch. Connector is UL listed and CSA certified.

Specifications

RoHS Flag
Contact manufacturer
Manufacturer Part Number
L421
Energy Star Flag
No
Country Of Origin
United States of America
Thread Length
0.42
UNSPSC
39131706
Brand Name
Arlington
GTIN
00018997342102
Standards
UL E60812 Listed, CSA LR49636 Certified
Manufacturer Name
Arlington
UPC
01899734210
Fitting Type
Connector
Thread Size
No
Trade Size
1/2 Inch
Conductor Range
0.85 - 0.91 Inch
Degree of Protection
No
Dimensions
1.439 Inch Length x 1.42 Inch Width
Finish
No
For Use With
Flexible Metallic Conduit/AC/MCI Cable
Insulation Material
No
Item Name
Straight Connector
Connection Type
Squeeze
Material
Die Cast Zinc

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.