Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Arlington L17 Die Cast Zinc Non-Insulated Throat Straight Take All Connector 1/2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Arlington L17 Die Cast Zinc Non-Insulated Throat Straight Take All Connector 1/2-Inch

SKU: 115027
Arlington Non-insulated throat straight take-all connector of trade size 1/2-Inch, is suitable for use with 1/2-Inch knockout, NM, Flex, AC, AC90, MCI steel/aluminum jacketed cables and Teck90/ACG90 cable. This connector features die-cast zinc construction. It measures 1.5-Inch x 1.416-Inch. Connector with single screw saddle connection, has thread length of 0.462-Inch. It accepts conductor of size 0.63 - 0.89-Inch. Connector is UL/cULus listed and CSA certified.
  • Single cable opening
  • Concrete-tight when tapped
  • Features die-cast zinc construction

Overview

Arlington Non-insulated throat straight take-all connector of trade size 1/2-Inch, is suitable for use with 1/2-Inch knockout, NM, Flex, AC, AC90, MCI steel/aluminum jacketed cables and Teck90/ACG90 cable. This connector features die-cast zinc construction. It measures 1.5-Inch x 1.416-Inch. Connector with single screw saddle connection, has thread length of 0.462-Inch. It accepts conductor of size 0.63 - 0.89-Inch. Connector is UL/cULus listed and CSA certified.

Specifications

RoHS Flag
Contact manufacturer
Material
Die Cast Zinc
Energy Star Flag
No
Country Of Origin
United States of America
UNSPSC
39131700
GTIN
00018997342782
Standards
UL Listed, CSA LR49636 Certified, cULus 372D Certified
Thread Length
0.462
Fitting Type
Connector
Type
Non-Insulated Throat
Thread Size
No
Trade Size
1/2 Inch
Finish
No
Brand Name
Arlington
Conductor Range
0.63 - 0.89 Inch
Connection Type
(1) Screw, Saddle
Dimensions
1.5 Inch Length x 1.416 Inch Width
Degree of Protection
No
For Use With
1/2 Inch Knockout Size, NM, Flex, AC, AC90, MCI Steel and Aluminum Jacketed Cables, ACG90, Teck90
Manufacturer Name
Arlington
Manufacturer Part Number
L17
Item Name
Straight Take All Connector
Insulation Material
No
UPC
01899734278

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.