Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Arlington GP26B UV Rated Plastic Support 26-Inch Height Black Gard-N-Post™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Arlington GP26B UV Rated Plastic Support 26-Inch Height Black Gard-N-Post™

SKU: 40195
Arlington Gard-N-Post™ Collection Support in black color, features UV rated plastic construction. It measures 26-Inch x 3.361-Inch x 8.11-Inch. It is suitable for use with outdoor light fixture/GFCI device or low-voltage device. It is perfect for installing lighting fixture, GFCI device and low-voltage device outdoors. Openings on both sides of the post allows for back-to-back power. It has built-in stabilizer that offers rigid support. Angle-cut post provides easy access to underground wiring. This support has one locknut with copper ground wire, one 3/4-Inch x 1/2-Inch reducing bushing, two blank device plates, two gaskets, one plug for top hole, one low-voltage separator and one removable knockout plate. Support is UL listed and CSA certified.
  • Molded-in color is permanent, unlike painted posts where lawn equipment chips the color off
  • GP26's taller design provides additional height for wiring devices and increased burial depth
  • Angle cut post for easy access to underground wiring
  • Two knockout of size 1/2-Inch

Overview

Arlington Gard-N-Post™ Collection Support in black color, features UV rated plastic construction. It measures 26-Inch x 3.361-Inch x 8.11-Inch. It is suitable for use with outdoor light fixture/GFCI device or low-voltage device. It is perfect for installing lighting fixture, GFCI device and low-voltage device outdoors. Openings on both sides of the post allows for back-to-back power. It has built-in stabilizer that offers rigid support. Angle-cut post provides easy access to underground wiring. This support has one locknut with copper ground wire, one 3/4-Inch x 1/2-Inch reducing bushing, two blank device plates, two gaskets, one plug for top hole, one low-voltage separator and one removable knockout plate. Support is UL listed and CSA certified.

Specifications

Dimmable
No
Finish
No
Start Type
No
Bulb Shape
No
Bulb Base Group
No
Bulb Overall Shape
No
Bulb Base
No
Color Temperature
No
Color/Finish
Black
Standards
UL Listed, CSA Certified
UNSPSC
39111616
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Energy Star Flag
No
Manufacturer Part Number
GP26B
Manufacturer Name
Arlington
UPC
01899777090
GTIN
00018997770905
Material
UV Rated Plastic
Dimensions
3.361 Inch Width x 8.11 Inch Depth x 26 Inch Height
Socket Type
No
Brand Name
Arlington
For Use With
Outdoor Light Fixture/GFCI Device or Low Voltage Device
Collection
Gard-N-Post™
Includes
(1) 26 Inch Gard-N-Post®, (1) 3/4 Inch x 1/2 Inch Reducing Bushing, (1) Locknut with Copper Ground Wire, (2) Blank Device Plates, (2) Gaskets, (1) Plug for Top Hole, (1) Low Voltage Separator, (1) Removable Knockout Plate
Item Name
Support

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.