Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Arlington GP19W UV Rated Plastic Support 3.361-Inch x 19-1/2-Inch White Gard-N-Post™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Arlington GP19W UV Rated Plastic Support 3.361-Inch x 19-1/2-Inch White Gard-N-Post™

SKU: 1829
Standard Pack/Case Quantity: 6/Pack
Arlington Gard-N-Post™ Collection Support in white color, has UV-rated plastic construction for long-life durability. It features built-in stabilizers and openings on both sides of the post for back-to-back power. It has an angle cut post for easy access to underground wiring. This support includes 19.5-Inch gard-n-post, 3/4-Inch x 1/2-Inch reducing bushing, locknut with copper ground wire, blank device plates, gaskets, plug for top hole, low voltage separator and removable KO plate. It is suitable for use with outdoor light fixtures and GFCI device. The support meets UL and CSA standards.
  • Molded-in color is permanent-unlike painted posts where lawn equipment chips the color off
  • Low voltage separator provided for Power use on one side and Low Voltage on the other (phone, security & cable TV)
  • UV-rated plastic construction

Overview

Arlington Gard-N-Post™ Collection Support in white color, has UV-rated plastic construction for long-life durability. It features built-in stabilizers and openings on both sides of the post for back-to-back power. It has an angle cut post for easy access to underground wiring. This support includes 19.5-Inch gard-n-post, 3/4-Inch x 1/2-Inch reducing bushing, locknut with copper ground wire, blank device plates, gaskets, plug for top hole, low voltage separator and removable KO plate. It is suitable for use with outdoor light fixtures and GFCI device. The support meets UL and CSA standards.

Specifications

Dimmable
No
Finish
No
Start Type
No
Bulb Shape
No
Bulb Base Group
No
Bulb Overall Shape
No
Bulb Base
No
Color Temperature
No
Color/Finish
White
Country Of Origin
United States of America
UPC
01899777089
Standards
UL Listed, CSA Certified
GTIN
00018997770899
UNSPSC
39111616
RoHS Flag
Contact manufacturer
Energy Star Flag
No
Manufacturer Name
Arlington
Standard Pack/Case Quantity
6/Pack
Manufacturer Part Number
GP19W
Socket Type
No
Material
UV Rated Plastic
Item Name
Support
Includes
(1) 19-1/2 Inch Gard-N-Post®, (1) 3/4 Inch x 1/2 Inch Reducing Bushing, (1) Locknut with Copper Ground Wire, (2) Blank Device Plates, (2) Gaskets, (1) Plug for Top Hole(1) Low Voltage Separator, (1) Removable Knockout Plate
Collection
Gard-N-Post™
For Use With
Outdoor Light Fixtures and GFCI Device
Brand Name
Arlington
Dimensions
3.361 Inch Width x 19-1/2 Inch Height

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.